Shop All Tail Lights, Back Up Lights & Accessories
J.W. Speaker
Back Up Lamp, Black, Polycarbonate
Mfr # 778
Zoro # G2424390
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Oval
- Voltage 12 to 24VDC
- Lens Color Clear
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 778
- Zoro # G2424390
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 5 13/32 in |
Width - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 5 43/64 in |
Width | 5-43/64" |
Length | 5-13/32" |
Depth | 2-1/4" |
Overall Depth | 2 1/4 in |
Overall Diameter | 5 11/16 in |
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 5 11/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 2 1/4 in, Current 0.25 A @ 48V DC, 0.33 A @ 36V DC, 0.48 A @ 24V DC, 1.0 A @ 12V DC, Electrical Connection Deutsch Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number DT04-2P, Mount Type Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Self-Adhesive Magnetic Mount Pad for Aluminum Cabs (8895400)
- FIAMM High Tone Horn, 7210223 (7210223)
- SKF Clutch Pilot Bearing, 6205-2RSJ (6205-2RSJ)
- KEN-TOOL T36 Hammer-Wood Handle (35325)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- GROTE Oval LED Stop/Tail/Turn Lamp (54173)
- PETERSON MANUFACTURING Stop Turn Tail Light Roadside Incandescent Bulb Rounded Red Lens 81316 x 5116 (V457)
- BUYERS PRODUCTS Replacement Monitor for 8883050 (8883051)
- MAXXIMA Stop/Turn/Tail Light, Red, White, 0.4 A (M85801R)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies