Shop All Tail Lights, Back Up Lights & Accessories
J.W. Speaker
Back Alarm, 97dB, 12/80V
Mfr # 1100141
Zoro # G3421439
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material ABS
- Mounting Universal
- Color Black
- Application Construction; Industrial; Material Handling; Mining; Railroad; Specialty Vehicles; Truck and Bus
- Voltage 12 to 80VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 1100141
- Zoro # G3421439
- UPC # 797734358704
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Housing Material | ABS |
Mounting | Universal |
Item | Back Alarm,97dB,12/80V |
Color | Black |
Application | Construction; Industrial; Material Handling; Mining; Railroad; Specialty Vehicles; Truck and Bus |
Voltage | 12 to 80VDC |
Power Source | Terminal Studs or Wires |
Operating Temp. | -40 Degrees to 149 Degrees F |
Description
Back Alarm,97dB,12/80V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Medium Saddle S/S Liner FoRT&C Cam Cleat Grey (RF5013A)
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM631BAGGED)
- WIX FILTERS CAT/CLARK/GENIE/GEHL EQUIPMENT (57129)
- DAYCO 80-06 Numerous Applications Heater Hose, 87675 (87675)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- ECCO Directional Led, Multi-Mount, Blue/Clear (ED3712BC)
- MAXXIMA Backup Light, LED, Wht, Flange, Rnd, 4 In Dia (AX44WF - KIT)
- RACE SPORT LIGHTING 19-23 Dodge Ram 2500 3500 Chrome Series Bolt On Hitch Bar Reverse Light Kit, 2PK (DHDHB17UPSL)
- RACE SPORT 6X2.5In Red Led Truck Light (W/ Grommet) (Pair) (RS-O6.5-GR)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies