Shop All Tail Lights, Back Up Lights & Accessories
J.W. Speaker
Back Alarm, 112 dB, 12/24V
Mfr # 1100161
Zoro # G3421420
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material ABS
- Mounting Universal
- Voltage 12 to 24VDC
- Color Black
- Application Construction; Industrial; Material Handling; Mining; Railroad; Specialty Vehicles; Truck and Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 1100161
- Zoro # G3421420
- UPC # 797734358711
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Housing Material | ABS |
Mounting | Universal |
Item | Back Alarm,112 dB,12/24V |
Voltage | 12 to 24VDC |
Color | Black |
Application | Construction; Industrial; Material Handling; Mining; Railroad; Specialty Vehicles; Truck and Bus |
Power Source | 8 Terminal Studs |
Operating Temp. | -40 Degrees to 149 Degrees F |
Description
Back Alarm,112 dB,12/24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 90 DEG DIESEL COMPRESSION TEST ADPTR (KHTU-15-31)
- MOTORCRAFT 96-04 Ford E & F Series 6.0L & 7.3L V8 Brk Vacuum Pump, Brpv6 (BRPV6)
- ILC Replacement for Halco Jc12v5wg4 replacement light bulb lamp (JC12V5WG4 HALCO)
- VALTERRA Valterra T1041-2 Eccentric Tank Reducer - 3" Spigot x 2" Hub (T1041-2)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53302)
- MAXXIMA Stop/Turn/Tail, Rectangle, Red (M42213R-KIT)
- TRUCK-LITE Super 40, Incandescent, Red, Round, 1 Bulb, Stop/Turn/Tail, Reflectorized, Pl-3, 12V (40248R)
- BRIGHTZ LTD Lights Bike Frame Pink (L2477)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies