Shop All MIG Welding Wire
J.W. Harris
Aluminum Mig Welding Alloy- 27000 Psi- 0.03 in.
Mfr # 348-04043F1
Zoro # G510773545
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Harris
- MFR # 348-04043F1
- Zoro # G510773545
- UPC # 684032514317
- Country of Origin China
- Category MIG Welding Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKU BAKU: SOLDERING WIRE / 0.4 MM (BAKU-SW04)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE3Z, PK10 (31GH76)
- ESAB Dual Shield 710x-M 045x33/AWS-AWSE71T-1M (245019807)
- MASTER APPLIANCE Nozzle Assembly w/Screen (NAS-006)
- BLUE DEMON SS Weld Wire, 1/16"x30lb. Spool (ER308LSI-063-30)
- LONGEVITY THOR-ARC ER70S-6 Welding Wire: 0.030"(0.8mm), 2Lb Spool (880318)
- POWERWELD MIG Wire, Stainless Steel, ER309L, .035" x 2 lb (309L03502)
- ESAB Dual Shield, 710 x 1/16 x 33, FluxCored (245019278)
- BLUE DEMON Aluminum Welding Wire, .035"x16lb, Spool (ER4047-035-16)
- XTRWELD E71T-11 .030 x 10Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11030-10)
- BLUE DEMON SS Weld Wire, 0.030", 10lb. Spool (ER308L-030-10)
- J.W. Harris MIG Welding Wire