Shop All Earbuds & Headphones
Jvc
Kids' Over-Ear Headphones (Pink)
Mfr # HAKD7P
Zoro # G0200752
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.62 ft
- Color Pink
- Product Type Headphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jvc
- MFR # HAKD7P
- Zoro # G0200752
- UPC # 46838075650
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 2.62 ft |
Details
Color | Pink |
Product Type | Headphone |
Description
These Kids' Over-Ear Headphones from JVC are designed with your child in mind. A low volume specification protects young, sensitive ears. The wide headband and included stickers allow your little one to personalize to their heart's content.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 4 analog outputs (I), Cube67 AO4 E 4xM12 (I) (56721)
- RAYOVAC BATTERY ALKLN AAA 16PK (824-16LTFUSK)
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- JVC Retro In-Ear Wired Earbuds with Microphone (Blue) (HAF19MAH)
- JVC Gumy Earbuds (Black) (HAF160B)
- JVC Gumy Sport Earbuds (Black) (HAEN10-B-K)
- JVC In-Ear Sports Headphones with Microphone and Remote (Red) (HAEBR80R)
- JVC High-Grade Full-Size Headphones (HARX700)
- JVC Full-Size Headphones (HARX500)
- SWE-TECH 3C Flexible In-Ear Buds w/ In-Line Mic, Sports Ear Clip, 3.5mm, Green (FWT5002-125GN)
- Jvc Earbuds & Headphones