Shop All Earbuds & Headphones
Jvc
JVC RA50991 In-Ear Headphones with Microphone; White
Mfr # RA50991
Zoro # G404140408
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jvc
- MFR # RA50991
- Zoro # G404140408
- UPC # 46838072000
- Country of Origin China
- Category Earbuds & Headphones
Description
Features
- In-ear Headphones with Microphone
- Superior sound isolation
- 1-button remote & microphone
- Gold-plated L-plug compatible with iPad/iPhone/iPod, Android & Blackberry
- Alternative to GUMY series
- Includes S/M & L silicone earpieces
- Color: White
- Neodymium Drivers: 9 mm
- Frequency Response: 8Hz-23kHz
- Cord Length: 3.9'
- Weight: 2.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI as12TOGO 12 Portable Active Bluetooth Powered PA Loudspeaker (AS-12TOGO)
- TYCON SYSTEMS Passive PoE Y Splitter, Shielded (POE-YSPLT-S)
- MIGHTY MAX BATTERY 12 -Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14-BS)
- LOGITECH Computer Speakers, w/Bluetooth, 3-1/2"x4-9/10"x9-1/2", 2/ST, BK 4PK (LOG980001294)
- JVC Retro In-Ear Wired Earbuds with Microphone (Blue) (HAF19MAH)
- JVC Gumy Earbuds (White) (HAF160W)
- JVC In-Ear Sports Headphones with Microphone and Remote (Silver) (HAEBR80S)
- JVC In-Ear Wireless Bluetooth Single-Ear Mono Headset with Microphone (HAC300)
- JVC Ear-Clip Earbuds (Silver) (HAEB75S)
- JVC Gumy Earbuds (Black) (HAF160B)
- IHOME TWS Stick WHT (HMAUBE214WT)
- Jvc Earbuds & Headphones