Shop All Earbuds & Headphones
Jvc
In-Ear Sports Headphones with Microphone and Remote (Silver)
Mfr # HAEBR80S
Zoro # G0194863
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Silver
- Product Type Earset
- Impedance 16 Ohm
- Compatibility Apple: iPhone, iPod, iPad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jvc
- MFR # HAEBR80S
- Zoro # G0194863
- UPC # 46838064272
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Silver |
Product Type | Earset |
Impedance | 16 Ohm |
Compatibility | Apple: iPhone, iPod, iPad |
Description
JVC's HA-EBR80 headphones are an earbud design with a unique, adjustable ear clip that holds them securely in place. They are ideal for the active user and feature a 1-button remote control that makes it easy to operate the play, stop and skip functions, and answer a phone call that can be handled hands-free thanks to the built-in microphone. The headphones are compatible with Apple and Blackberry devices. Designed for sports use, the HA-EBR80 headphones are both comfortable and practical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery, CR123A, Lithium, 3V, PK6 (85180)
- ILC Replacement for Sanyo Cr12600set-ft3 (CR12600SET-FT3 SANYO)
- LOWELL Mono Potentiometer 10k (10KLVC-DSW)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- JVC Gumy Earbuds (Black) (HAF160B)
- JVC Dynamic Sound High-Grade Full-Size Headphones (HARX900)
- JVC Full Size Over-Ear Headphones (HARX330)
- JVC Gumy Sport Earbuds (Black) (HAEN10-B-K)
- JVC Gumy Earbuds (White) (HAF160W)
- JVC Gumy Plus Earbuds with Remote and Microphone (Black) (HAFR6B)
- SENTRY True-Wireless Earbuds with Charging Case (BT979W)
- Jvc Earbuds & Headphones