Shop All Earbuds & Headphones
Jvc
In-Ear Sports Headphones with Microphone and Remote (Red)
Mfr # HAEBR80R
Zoro # G0193786
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Red
- Features Durable, Comfortable
- Height 1.5"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jvc
- MFR # HAEBR80R
- Zoro # G0193786
- UPC # 46838064265
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Height | 1.5" |
Width | 3" |
Details
Color | Red |
Features | Durable, Comfortable |
Impedance | 16 Ohm |
Product Type | Earset |
Compatibility | Apple: iPhone, iPod, iPad |
Description
JVC's HA-EBR80 red headphones are an earbud design with a unique, adjustable ear clip that holds them securely in place. They are ideal for the active user and feature a 1-button remote control that makes it easy to operate the play, stop and skip functions, and answer a phone call that can be handled hands-free thanks to the built-in microphone. The headphones are compatible with Apple and Blackberry devices. Designed for sports use, the HA-EBR80 headphones are both comfortable and practical.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Cordless Phone Battery, Replacement For Motorola, Hnn9008A Battery (HNN9008A BATTERY)
- INNOVERA CD/DVD Slim Case, Assorted Colors, PK10 (IVR81910)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Pontoon Trolling Motor (ML35-124237157)
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- Black (PDU-TSTRIP-2.4A-6P-2U-BK)
- JVC High-Grade Full-Size Headphones (HARX700)
- JVC Full-Size Headphones (HARX500)
- JVC Gumy Plus Earbuds with Remote and Microphone (Black) (HAFR6B)
- JVC Ear-Clip Earbuds (Blue) (HAEB75A)
- JVC Gumy Earbuds (Black) (HAF160B)
- JVC Gumy Earbuds (White) (HAF160W)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Black (EBGAIRPOPRBLK124)
- Jvc Earbuds & Headphones