Shop All Earbuds & Headphones
Jvc
In-Ear Sports Headphones with Microphone and Remote (Black)
Mfr # HAEBR80B
Zoro # G0195116
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Black
- Features Comfortable
- Height 1.5"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jvc
- MFR # HAEBR80B
- Zoro # G0195116
- UPC # 46838064258
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Height | 1.5" |
Width | 3" |
Details
Color | Black |
Features | Comfortable |
Impedance | 16 Ohm |
Product Type | Earset |
Compatibility | Apple: iPhone, iPod, iPad |
Description
JVC's HA-EBR80 black headphones are an earbud design with a unique, adjustable ear clip that holds them securely in place. They are ideal for the active user and feature a 1-button remote control that makes it easy to operate the play, stop and skip functions, and answer a phone call that can be handled hands-free thanks to the built-in microphone. The headphones are compatible with Apple and Blackberry devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Weatherproof Telephone, Rugged Outdoor (256-001SK)
- MIGHTY MAX BATTERY 12V 22AH Battery for D5745 40648 UB12220 WP18-12 6FM18 - 4 Pack (ML22-12MP4112510825)
- MONOPRICE Cable Adapter, White Mini DVI, HDMI, 5-1/2" L (4852)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (SC-1500)
- JVC Dynamic Sound High-Grade Full-Size Headphones (HARX900)
- JVC JVC HAEC10B Entry-Level Fitness Headphones; Red (HAEC10B)
- JVC High-Grade Full-Size Headphones (HARX700)
- JVC Ear-Clip Earbuds (Blue) (HAEB75A)
- JVC Gumy Earbuds (Black) (HAF160B)
- JVC Full-Size Headphones (HARX500)
- JLAB Jbuds Air Sport True Wireless In Ear Earbuds, Black (EBJBUDSAIRSPRTRBLK82)
- Jvc Earbuds & Headphones