Shop All Earbuds & Headphones
Jvc
Gumy Plus Inner-Ear Earbuds (White)
Mfr # HAFX5W
Zoro # G0202886
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.28 ft
- Features Noise Isolation
- Height 1.5"
- Width 2.3"
- Product Type Earphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jvc
- MFR # HAFX5W
- Zoro # G0202886
- UPC # 46838046834
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.28 ft |
Height | 1.5" |
Width | 2.3" |
Depth | 7" |
Details
Color | White |
Features | Noise Isolation |
Product Type | Earphone |
Impedance | 16 Ohm |
Description
JVC's white HA-FX5 Gumy Plus is an inner-ear version of the top-selling JVC Gumy for those who prefer the inner-ear design over an earbud. The Gumy Plus features a rubber body for a comfortable fit and good noise isolation, which ensures a better listening experience. To tailor the fit to each user, silicone earpieces in small, medium and large are included. It has a 3.3 ft. cord with a gold-plated iPhone-compatible plug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 8.6 Ah 190 CCA Rechargeable Sealed Lead Acid Battery (YTZ10S)
- BUSHNELL Binocular, 10x Magnification, Porro Prism, 341 ft at 1000 yd Field of View (131056)
- MOTOROLA Earpiece, Push To Talk No (RLN6242A)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Suntech Regent UB12500 (ML55-12GEL225)
- JVC Gumy Sport Earbuds (Black) (HAEN10-B-K)
- JVC Dynamic Sound High-Grade Full-Size Headphones (HARX900)
- JVC Ear-Clip Earbuds (Blue) (HAEB75A)
- JVC Gumy Earbuds (White) (HAF160W)
- JVC Full Size Over-Ear Headphones (HARX330)
- JVC JVC HAEC10B Entry-Level Fitness Headphones; Red (HAEC10B)
- HAMILTONBUHL SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2 (HA2V)
- Jvc Earbuds & Headphones