Shop All Earbuds & Headphones
Jvc
Gumy Plus Inner-Ear Earbuds (Pink)
Mfr # HAFX5P
Zoro # G0198747
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.28 ft
- Impedance 16 Ohm
- Product Type Earphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jvc
- MFR # HAFX5P
- Zoro # G0198747
- UPC # 46838046803
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.28 ft |
Details
Color | Pink |
Impedance | 16 Ohm |
Product Type | Earphone |
Description
JVC's pink HA-FX5 Gumy Plus is an inner-ear version of the top-selling JVC Gumy for those who prefer the inner-ear design over an earbud. The Gumy Plus features a rubber body for a comfortable fit and good noise isolation, which ensures a better listening experience. To tailor the fit to each user, silicone earpieces in small, medium and large are included. It has a 3.3 ft. cord with a gold-plated iPhone-compatible plug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tactical Headset, Foldable, Green (MT20H682FB-47 GN)
- ILC Replacement for Dymo 643463 Battery (643463 BATTERY DYMO)
- SQUIDS BY ERGODYNE 3386 Black Arm Band ID Badge Holder, 10PK (3386PK10)
- MONOPRICE Workstream by Large Multimedia Desktop Monitor Stand_ Clear Glass (16356)
- JVC Gumy Sport Earbuds (Black) (HAEN10-B-K)
- JVC Full Size Over-Ear Headphones (HARX330)
- JVC Gumy Earbuds (Black) (HAF160B)
- JVC Ear-Clip Earbuds (Blue) (HAEB75A)
- JVC Ear-Clip Earbuds (Silver) (HAEB75S)
- JVC Gumy Earbuds (White) (HAF160W)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- Jvc Earbuds & Headphones