Shop All Earbuds & Headphones
Jvc
Gumy Plus Earbuds with Remote and Microphone (Violet)
Mfr # HAFR6V
Zoro # G0194976
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.28 ft
- Color Violet
- Features Noise Isolation
- Material Rubber
- Impedance 16 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jvc
- MFR # HAFR6V
- Zoro # G0194976
- UPC # 46838065965
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.28 ft |
Details
Color | Violet |
Features | Noise Isolation |
Material | Rubber |
Impedance | 16 Ohm |
Product Type | Earset |
Compatibility | Apple Devices iPod, iPhone, iPad, iPod nano 6G |
Description
Pamper your ears-and yourself-with the JVC Gumy Plus Inner-ear headphones. With a comfortable fit, sound-isolation, and remote and mic, these colorful headphones will definitely bring your listening experience up a notch or two. Handsfree operation on iPad/iPhone/iPod and BlackBerry makes them even better, and 8 color selections matched to iPod nano 6G color complete the package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG UB1213 1.3 Lead Acid Battery (86451)
- BANJO Manifold Inductor System, 3" Port, 14.5" H (MIS300AA)
- RCA Indr/Otdr Digtal Antenna (ANT705E)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Yuntong YT-12220 - 2 Pack (ML22-12GELMP2662)
- JVC Gumy Earbuds (White) (HAF160W)
- JVC JVC HAEC10B Entry-Level Fitness Headphones; Red (HAEC10B)
- JVC Full-Size Headphones (HARX500)
- JVC Kids' Over-Ear Headphones (Pink) (HAKD7P)
- JVC In-Ear Wireless Bluetooth Single-Ear Mono Headset with Microphone (HAC300)
- JVC Dynamic Sound High-Grade Full-Size Headphones (HARX900)
- JBL Quantum 810 Noise Cancelling Wireless Bluetooth Over Ear Gaming Headset, Black (JBLQ810WLBLKAM)
- Jvc Earbuds & Headphones