Shop All Earbuds & Headphones
Jvc
Gumy Plus Earbuds with Remote and Microphone (Black)
Mfr # HAFR6B
Zoro # G0193716
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.28 ft
- Color Black
- Features Tangle-free Cable, Comfortable, Sound Isolation, Corrosion Resistant, Lightweight, In-line Remote
- Material Rubber
- Impedance 16 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jvc
- MFR # HAFR6B
- Zoro # G0193716
- UPC # 46838065910
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.28 ft |
Details
Color | Black |
Features | Tangle-free Cable, Comfortable, Sound Isolation, Corrosion Resistant, Lightweight, In-line Remote |
Material | Rubber |
Impedance | 16 Ohm |
Product Type | Earset |
Compatibility | iPod, iPhone, iPad, BlackBerry |
Description
Pamper your ears-and yourself-with the JVC Gumy Plus Inner-ear headphones. With a comfortable fit, sound-isolation, and remote and mic, these colorful headphones will definitely bring your listening experience up a notch or two. Handsfree operation on iPad/iPhone/iPod and BlackBerry makes them even better, and 8 color selections matched to iPod nano 6G color complete the package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Tag, Bluetooth, GPS, Wi-Fi (DCE081)
- ILC Replacement for Moneual Rydis H68 PRO (RYDIS H68 PRO MONEUAL)
- TRIPP LITE USB Extension Cable, 16ft., Silver (U022-016)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Red (VER96317)
- JVC In-Ear Sports Headphones with Microphone and Remote (Red) (HAEBR80R)
- JVC Ear-Clip Earbuds (Blue) (HAEB75A)
- JVC Full Size Over-Ear Headphones (HARX330)
- JVC High-Grade Full-Size Headphones (HARX700)
- JVC In-Ear Sports Headphones with Microphone and Remote (Silver) (HAEBR80S)
- JVC Kids' Over-Ear Headphones (Pink) (HAKD7P)
- SUPERSONIC Wired Gaming Headset W Mic (IQ-450G)
- Jvc Earbuds & Headphones