Shop All Earbuds & Headphones
Jvc
Gumy Earbuds (Blue)
Mfr # HAF160A
Zoro # G0194836
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.28 ft
- Color Blue
- Features Bass Boost
- Material Rubber
- Product Type Earphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jvc
- MFR # HAF160A
- Zoro # G0194836
- UPC # 46838068751
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.28 ft |
Details
Color | Blue |
Features | Bass Boost |
Material | Rubber |
Product Type | Earphone |
Impedance | 16 Ohm |
Description
The JVC Gumy Earbuds are updated with a vibrant 8-color line-up. Gumy Earbuds feature a soft rubber body with an oval shape that provides a snug fit and include a tangle-resistant 3.28 ft. color matching cord. The bass boosting design insures they look as good as they sound. Assorted colors: Black, Blue, Orange, Green, Pink, Red, Violet and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Coolpad Cpld-194 Battery (CPLD-194)
- ILC Replacement for Dell 7xntr Battery (7XNTR)
- BATTERY CLERK AJC® Tripp Lite AVR550U 12V 5Ah UPS Battery (AVR550U-Tripp-Lite12V-55Ah-UPS)
- ILC Replacement for LIGHT ALARMS PS-640-F1 (PS-640-F1 LIGHT ALARMS)
- JVC In-Ear Sports Headphones with Microphone and Remote (Silver) (HAEBR80S)
- JVC Full-Size Headphones (HARX500)
- JVC Retro In-Ear Wired Earbuds with Microphone (Blue) (HAF19MAH)
- JVC In-Ear Sports Headphones with Microphone and Remote (Red) (HAEBR80R)
- JVC Gumy Earbuds (Black) (HAF160B)
- JVC JVC HAEC10B Entry-Level Fitness Headphones; Red (HAEC10B)
- KENSINGTON Hi-Fi Headphone - Bulk (K33137)
- Jvc Earbuds & Headphones