Shop All Earbuds & Headphones
Jvc
Full-Size Headphones
Mfr # HARX500
Zoro # G0202073
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 11.48 ft
- Features Comfortable
- Product Type Headphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jvc
- MFR # HARX500
- Zoro # G0202073
- UPC # 46838030215
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 11.48 ft |
Details
Color | Silver |
Features | Comfortable |
Product Type | Headphone |
Description
The HARX500 is JVC's high-quality full-size headphones which features Ear Direct Structure with inclined driver unit for more direct transmission of powerful sound to ear drums. It also features Twist Action Structure for more comfortable listening style. Driver unit is large 40 mm high quality neodymium magnet and comes with comfortable cushioned head band.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 2 Pack (ML4-6MP2191066677)
- BLACK BOX Din Rail Power Supply, 40 Watts, 48 Vdc (MDR-40-48)
- EXELL BATTERY Exell Door Lock Battery Fits KABA/Ilco (EBDL-16)
- VENTEV Chargesync Alloy USB C to USB C Cable 10ft, Steel (AC10-STL256518)
- JVC High-Grade Full-Size Headphones (HARX700)
- JVC Kids' Over-Ear Headphones (Pink) (HAKD7P)
- JVC JVC HAEC10B Entry-Level Fitness Headphones; Red (HAEC10B)
- JVC Ear-Clip Earbuds (Silver) (HAEB75S)
- JVC Gumy Plus Inner-Ear Earbuds (Pink) (HAFX5P)
- JVC Dynamic Sound High-Grade Full-Size Headphones (HARX900)
- ROVE Stereo Ear Buds (RV10101)
- Jvc Earbuds & Headphones