Shop All Safety Cabinet Accessories
Justrite
XL BSN. INS. REC OIL 25X42
Mfr # T8702XLB
Zoro # G509842382
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Height 25 in
- Color Black
- Width 25 in
- Depth 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # T8702XLB
- Zoro # G509842382
- UPC # 48441007240
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 25 in |
Width | 25 in |
Depth | 42 in |
Details
Material | PVC Coated Fabric |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- PIG DrainBlocker Cover, 42 x 42 In (PLR604)
- OCCUNOMIX OccuNomix Traditional Deluxe Absorbent Cellulose Sweatbands Blue, 100/Pack, SBD100 (SBD 100.00)
- HEXARMOR Safety Gloves, M, Black Glove Coating, PR (3011-M (8))
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- CONDOR Leveling Feet, 1" D, 1" W, PK4 (799LC1)
- Justrite Safety Storage