Shop All Safety Cans
Justrite
White Polyethylene Foam HPLC Gasket
Mfr # 11407
Zoro # G6169003
product price: $9.04
/ea
$9.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Foam
- Color White
- Can Diameter 4 in
- Outside Dia. 4 in
- For Use With HPLC Cans, Safety Disposal Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 11407
- Zoro # G6169003
- UPC # 697841005099
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 4 in |
Outside Dia. | 4 in |
Length | 5 in |
Outside Diameter | 4 in |
Details
Item | HPLC Gasket |
Material | Polyethylene Foam |
Color | White |
For Use With | HPLC Cans, Safety Disposal Container |
Accessory Type | Gasket |
Description
HPLC Gasket, Accessory Type Gasket, For Use With HPLC Cans, Safety Disposal Container, Material Polyethylene Foam, Color White, Height Not Applicable, Length 5 in, Outside Diameter 4 in, Width Not Applicable, Compatible Mfr Part Number Not Applicable, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Wide, NOTICE Roof Access Authorized Personnel Only Sign, Landscape (OS-NS-D-1014-L-16498)
- CONDOR Absorbent Sock, White, 4 gal., PK4 (35ZR63)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-531)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120210)
- JUSTRITE Type II Safety Can, 2 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7220220)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28162)
- JUSTRITE 5 gal Green Polypropylene, Steel Type I Safety Can Oil (7150410)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7225240)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- Justrite Safety Cans