Shop All Safety Cans
Justrite
White Foam Cover Gasket
Mfr # 11408
Zoro # G610354521
$2.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Color White
- For Use With Type 1 Polyethylene Safety Cans
- Accessory Type Cover Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 11408
- Zoro # G610354521
- UPC # 697841132320
- Country of Origin United States
- Category Safety Cans
Dimensions
Details
Item | Cover Gasket |
Material | Foam |
Color | White |
For Use With | Type 1 Polyethylene Safety Cans |
Accessory Type | Cover Gasket |
Description
Cover Gasket, Accessory Type Cover Gasket, For Use With Type 1 Polyethylene Safety Cans, Material Foam, Color White, Height Not Applicable, Length Not Applicable, Outside Diameter Not Applicable, Width Not Applicable, Compatible Mfr Part Number Not Applicable, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 2XL (SVGZ2)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.00)
- SPILLTECH Spill Kit, Kaddie, Chemical/Hazmat, 20" H (SPKHZ-KAD2)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, L (0321RGRNLAR)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7325220)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12752)
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (7150110)
- JUSTRITE 5 Gal19L Safety Can, Red (JUS7150100)
- QUICK-FLOW SPOUT Kerosene Can 5Gl (7610)
- Justrite Safety Cans