Shop All Cable Protectors
Justrite
WASP AMS Kit #3 for 5 Channel,
Mfr # WSA-125-KIT3-HS
Zoro # G305656824
original price:
$875.83
8% off
new price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 5
- Load Capacity 32600 lb/Axle
- Max. Cable Dia. 1.25 in
- Length 36 in
- Width 51.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # WSA-125-KIT3-HS
- Zoro # G305656824
- UPC # 812958009093
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.25 in |
Length | 36 in |
Width | 51.25 in |
Channel Width | 1.375 |
Height | 1.875 in |
Details
Number of Channels | 5 |
Load Capacity | 32600 lb/Axle |
Connection Style | Hourglass Connector |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8M-DS-24V-K-0, 3-M8D (SME-8M-DS-24V-K-0,3-M8D)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 300V AC/DC Volt Rating (LFT30100FBC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Red (HS358-S10-RED)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- ELECTRIDUCT Home and Office 30" Small Drop Over- - Gray (DO-ED-SM-30-GY)
- Justrite Cable Protectors