Shop All Cable Protectors
Justrite
WASP AMS Kit #1 for 5 Channel,
Mfr # WSA-125-KIT1-HS
Zoro # G905656897
product price: $1,465.99
/ea
Free Shipping & Returns
$1,465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 32600 lb/Axle
- Number of Channels 5
- Max. Cable Dia. 1.25 in
- Length 111.13 in
- Width 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # WSA-125-KIT1-HS
- Zoro # G905656897
- UPC # 812958009079
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.25 in |
Length | 111.13 in |
Width | 5.25 in |
Channel Width | 1.375 |
Height | 1.875 in |
Details
Load Capacity | 32600 lb/Axle |
Number of Channels | 5 |
Connection Style | Hourglass Connector |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 80A, 250V AC, Non-Indicating (FLNR080)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No (XTCE050D00T)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- Justrite Cable Protectors