Shop All Cable Protectors
Justrite
WASP AMS Kit #1 for 3 Channel,
Mfr # WSA-225-KIT1-HS
Zoro # G405656908
original price:
$2,399.99
13% off
new price: $2,076.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,076.99
Free 30-Day Returns
Key Features
- Load Capacity 28420 lb/Axle
- Number of Channels 3
- Max. Cable Dia. 2.25 in
- Length 72 in
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # WSA-225-KIT1-HS
- Zoro # G405656908
- UPC # 812958009109
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2.25 in |
Length | 72 in |
Width | 72 in |
Channel Width | 2.25 |
Height | 3 in |
Details
Load Capacity | 28420 lb/Axle |
Number of Channels | 3 |
Connection Style | Hourglass Connector |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2115L1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- LEVITON Outdoor Cvr Plate (4976-GY)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-RT-YL)
- Justrite Cable Protectors