Shop All Secondary Spill Containment
Justrite
Washdown QuickBerm(R), 750 gal Spill Capacity, Vinyl Coated Fabric
Mfr # 28579
Zoro # G2218721
product price: $4,800.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,800.00
Free 30-Day Returns
Key Features
- Spill Capacity 750 gal
- Width 12 ft
- Material Vinyl
- Color Black
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28579
- Zoro # G2218721
- UPC # 697841156883
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 12 ft |
Height | 4 in |
Length | 26 ft |
Dimensions | 12 ft W x 26 ft L |
Details
Spill Capacity | 750 gal |
Material | Vinyl |
Color | Black |
Item | Washdown QuickBerm(R) |
Shape | Rectangle |
Product Type | Containment Berm |
Spill Capacity, gal. | 750 gal |
Description
Washdown QuickBerm(R), Color Black, Dimensions 12 ft W x 26 ft L, Height 4 in, Length 26 ft, Material Vinyl, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 750 gal, Width 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Alcohol Free -No Alcoho (A-1218 Alcohol Free -No Alcoho)
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32113L)
- REED INSTRUMENTS R9450-NIST Carbon Monoxide Monitor with Temperature and Humidity, (R9450-NIST)
- ANSELL Alphatec Chemical Resistant Bib Apron, PVC, Light Duty, 6 mil, 44 in Length, Universal Size (56-015)
- JUSTRITE Drum Spill Containment Pallet, 4 Drum, 5 (28637)
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1250 lb, Recycled Polyethylene (28652)
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28629)
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- Justrite Spill Control Supplies