Shop All Secondary Spill Containment
Justrite
Washdown QuickBerm(R), 425 gal Spill Capacity, Vinyl Coated Fabric
Mfr # 28578
Zoro # G2218730
product price: $3,300.00
/ea
Free Shipping & Returns
$3,300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spill Capacity 425 gal
- Width 10 ft
- Color Black
- Height 4 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28578
- Zoro # G2218730
- UPC # 697841156876
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 10 ft |
Height | 4 in |
Length | 18 ft |
Length (Straight Wireway) | 18 ft |
Dimensions | 10 ft W x 18 ft L |
Details
Spill Capacity | 425 gal |
Color | Black |
Material | Vinyl |
Item | Washdown QuickBerm(R) |
Shape | Rectangle |
Spill Capacity, gal. | 425 gal |
Product Type | Containment Berm |
Description
Washdown QuickBerm(R), Color Black, Dimensions 10 ft W x 18 ft L, Height 4 in, Length 18 ft, Material Vinyl, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 425 gal, Width 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 6 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK060)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S, 12PK (9690YS)
- EDWARDS SIGNALING Fire Bell, Gray, 6 In., 20 to 24V (439D-6AW)
- SPILL TECH ENVIRONMENTAL SpillTech PEAT2 Loose Peat Moss, 2 Cubic Ft Pack (PEAT2)
- JUSTRITE Drum Spill Containment Pallet, 8 Drum, 1 (28660)
- JUSTRITE Justrite® 28715 12 Gallon EcoPolyBlend„¢ Spill Tray 46 x 16 (28715)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28629)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- CONDOR Tank Containment Unit, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275C)
- Justrite Secondary Spill Containment