Shop All Secondary Spill Containment
Justrite
Washdown QuickBerm(R), 250 gal Spill Capacity, Vinyl Coated Fabric
Mfr # 28576
Zoro # G2218749
Free Shipping & Returns
$3,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 10 ft
- Length 11 ft
- Material Vinyl
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 28576
- Zoro # G2218749
- UPC # 697841156869
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 10 ft |
Length | 11 ft |
Height | 4 in |
Dimensions | 10 ft W x 11 ft L |
Details
Color | Black |
Item | Washdown QuickBerm(R) |
Material | Vinyl |
Shape | Rectangle |
Spill Capacity, gal. | 250 gal |
Description
Washdown QuickBerm(R), Color Black, Dimensions 10 ft W x 11 ft L, Height 4 in, Length 11 ft, Material Vinyl, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 250 gal, Width 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A16A12)
- BRADY Brady® 99289 Lockout Procedure Station With Binder, Polystyrene, 14"W x 20"H (99289)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 (VE9X12GRNLS)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Spill Tray, 12 gal Spill Capacity, Polyethylene (28715)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28629)
- JUSTRITE Justrite® 28715 12 Gallon EcoPolyBlend„¢ Spill Tray 46 x 16 (28715)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- JUSTRITE Drum Spill Containment Pallet, 4 Drum, 5 (28637)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- Justrite Spill Control Supplies