Shop All Cleaning and Dip Tanks
Justrite
Wash Tank, Steel, 13" H, 3.5 gal Cap.
Mfr # 27813
Zoro # G110777813
product price: $317.50
/ea
Free Shipping & Returns
$317.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13 in
- Can Material Steel
- Safety Can Mounting Style Portable
- Color Yellow
- Includes Fusible Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 27813
- Zoro # G110777813
- UPC # 697841010789
- Country of Origin United States
- Category Cleaning and Dip Tanks
Dimensions
Overall Height | 13 in |
Can Diameter | 13 3/4 in |
Details
Item | Wash Tank |
Can Material | Steel |
Safety Can Mounting Style | Portable |
Color | Yellow |
Includes | Fusible Link |
Number Of Chambers | 1 |
Material Finish | Powder Coated |
Lid Features | Fusible Link, Self-Closing |
Standards | FM Approved, GS, TUV |
Capacity | 3.5 gal |
Product Type | Parts Wash Tank |
Cleaning Tank Type | Wash Tank |
Description
Wash Tank, Capacity 3.5 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Yellow, Overall Height 13 in, Number Of Chambers 1, Can Diameter 13 3/4 in, Cleaning Tank Type Wash Tank, Includes Fusible Link, Lid Features Fusible Link, Self-Closing, Product Type Parts Wash Tank, Standards FM Approved, GS, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- REMGRIT Remgrit 2", Carbide Grit Hole Saw (G032)
- JUSTRITE Dip Tank, Steel, 11-1/4" H, 3.5 gal Cap. (27613)
- JUSTRITE Wash Tank, Steel, 14-1/4" H, 6 gal Cap. (27816)
- JUSTRITE Dip Tank, Steel, 5-1/2" H, 1 gal Cap. (27611)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- BUILD-ALL Parts Washer, 38-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-40)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- Justrite Cleaning and Dip Tanks