Shop All Dip Tanks
Justrite
Wash Tank Can, Basket, Benchtop, 6 gal.
Mfr # 27716
Zoro # G3065097
product price: $337.00
/ea
Free Shipping & Returns
$337.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Tank Type Wash Tank
- Can Material Steel
- Can Capacity 6 gal
- Height 14 1/4 in
- Outside Dia. 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 1/4 in |
Outside Dia. | 15 5/8 in |
Overall Height | 14 1/4 in |
Can Diameter | 15 5/8 in |
Details
Cleaning Tank Type | Wash Tank |
Item | Dip Tank with Basket |
Can Material | Steel |
Can Capacity | 6 gal |
Can Color | Red |
Safety Can Mounting Style | Portable |
Standards | FM, TUV |
Capacity | 6 gal |
Color | Red |
Includes | Fusible Link |
Lid Features | Self-Closing |
Number Of Chambers | 1 |
Material Finish | Powder Coated |
Product Type | Parts Wash Tank |
Description
Dip Tank with Basket, Capacity 6 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 14 1/4 in, Number Of Chambers 1, Can Diameter 15 5/8 in, Cleaning Tank Type Wash Tank, Includes Fusible Link, Lid Features Self-Closing, Product Type Parts Wash Tank, Standards FM, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-600XL)
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" H, Spanish (OS-DS-P-710-VS-1261)
- DIAMONDBACK Coat Rain W/Hood Yellow Xxxlrg (PY800XXXL)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 1 gal. (27711)
- JUSTRITE Rinse Tank, Floor Standing, 22 gal. (27220)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 8 gal. (27608)
- JUSTRITE Drain Can Cover For 3TAY9, Steel (11176)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 2 gal. (27602)
- Justrite Safety Storage