Shop All Dip Tanks
Justrite
Wash Tank Can, Basket, Benchtop, 1 gal.
Mfr # 27711
Zoro # G4084735
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Tank Type Wash Tank
- Can Material Steel
- Can Capacity 1 gal
- Height 11 1/4 in
- Outside Dia. 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 11 1/4 in |
Outside Dia. | 9 3/8 in |
Overall Height | 10 in |
Can Diameter | 9 3/8 in |
Details
Item | Dip Tank with Basket |
Cleaning Tank Type | Wash Tank |
Can Material | Steel |
Can Capacity | 1 gal |
Can Color | Red |
Safety Can Mounting Style | Portable |
Standards | FM, TUV |
Color | Red |
Includes | Fusible Link |
Capacity | 1 gal |
Material Finish | Powder Coated |
Lid Features | Self-Closing |
Product Type | Parts Wash Tank |
Number Of Chambers | 1 |
Description
Dip Tank with Basket, Capacity 1 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 10 in, Number Of Chambers 1, Can Diameter 9 3/8 in, Cleaning Tank Type Wash Tank, Includes Fusible Link, Lid Features Self-Closing, Product Type Parts Wash Tank, Standards FM, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Acid Neutralizer, 1 gal., Pail, Granular (ACID1)
- STAIRMASTER Stair Nosing, Black, 60" W, 3" D (333FT5)
- BRADY Label, 1 in W, Outdoor, Blue (M7C-1000-595-BL)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (WMN100259)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 3-1/2 gal. (27713)
- JUSTRITE Rinse Tank Basket, Steel (27005)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 18 gal. (27260)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 2 gal. (27602)
- JUSTRITE Steel Dip Tank ext. dia. 9.38" x 5.5" H (CAN132)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 6 gal. (27716)
- JUSTRITE Parts Basket For 6AV70, 3NPX9, Steel (27901)
- Justrite Safety Storage