Shop All Gas Cylinder Storage
Justrite
Wall/Floor Stand, 39-3/4"W x 10-1/2"D x 30"H, 3 Cylinder Capacity
Mfr # 35294
Zoro # G005724236
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 3
- Height 30 in
- Width 39.75 in
- Depth 10.5 in
- Standards Compliant with NFPA 1, NFPA 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35294
- Zoro # G005724236
- UPC # 697841211025
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 30 in |
Width | 39.75 in |
Depth | 10.5 in |
Details
Cylinder Capacity | 3 |
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foam Tactical Ear Plugs, Multiple Shape, Black (TEP-200)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-7)
- WESTWARD Knee Pads, Swivel, Polyethylene, Univ, PR (5MZN6)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 4 (EGCVC4-50)
- LITTLE GIANT Gas Cylinder Storage Unit, 2-Labelled (GSU2-72W-70H)
- Justrite Gas Cylinder Storage