Shop All Eyewash Stations
Justrite
Wall Mounted Eyewash Station Yellow ABS Plastic
Mfr # 75GEW
Zoro # G4711767
product price: $496.30
/ea
Free Shipping & Returns
$496.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.6"
- Width 16.9"
- Eye Wash and Shower Mounting Wall
- Eye Wash Activates By Push Plate
- Eyewash Bowl Material Yellow ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 75GEW
- Zoro # G4711767
- UPC # 697841186088
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 11.6" |
Width | 16.9" |
Depth | 15.7" |
Inlet Size | 1/2 in (F) |
Details
Item | Eyewash Station |
Eye Wash and Shower Mounting | Wall |
Eye Wash Activates By | Push Plate |
Eyewash Bowl Material | Yellow ABS Plastic |
Flow Rate | 3 gal/min |
Material | Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Valve Material | 316L Stainless |
Description
Eye/Face Wash,Wall Mount,Open ABS Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Yellow W/1 3/4 Body Safety Lock-Out P (MP410Y)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- SPILLTECH HazMat Tote Spill Kit, 5 gal, Drum, Green (SPKHZ-GTOTE)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27375-6PK)
- JUSTRITE Emergency Wash, Portable, 2.9 gal. (28GEW)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7778B)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- CONDOR Pedestal Mounted Eyewash Station Stainless Steel (49EV54)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- Justrite Eyewash Stations and Shower Equipment