Shop All Eyewash Stations
Justrite
Wall Mounted Eyewash Station Stainless Steel
Mfr # 85GEW
Zoro # G4711889
product price: $1,420.00
/ea
Free Shipping & Returns
$1,420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.6"
- Width 16.9"
- Eye Wash and Shower Mounting Wall
- Eyewash Bowl Material Stainless Steel
- Valve Material 316L Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 85GEW
- Zoro # G4711889
- UPC # 697841186118
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 11.6" |
Width | 16.9" |
Depth | 15.7" |
Inlet Size | 1/2 in (F) |
Details
Item | Eyewash Station |
Eye Wash and Shower Mounting | Wall |
Eyewash Bowl Material | Stainless Steel |
Valve Material | 316L Stainless |
Flow Rate | 3 gal/min |
Material | Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Description
Eye/Face Wash,Wall Mount,Open Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Brn, PR1 (30010)
- PELICAN Micro Case, Blue, 9.37 x 5.56 x 2.62 In (1060)
- HEXARMOR XA Magnetic Face Shield (17-32001)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- JUSTRITE Emergency Wash, Portable, 2.9 gal. (28GEW)
- JUSTRITE Wall Mounted Eyewash Station Yellow ABS Plastic (75GEW)
- ENCON Aquarion Portable Eye Wash Station 23.5" L x 17.5" W x 30.5" H (PLS455)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- FIRST AID ONLY 2-Bottle Eye Wash Station (24-300)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825BC)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- Justrite Eyewash Stations and Shower Equipment