Shop All Eyewash Stations
Hughes Safety Showers
Wall-Mounted Eyewash Station
Mfr # OPT100
Zoro # G4711977
product price: $539.00
/ea
Free Shipping & Returns
$539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.8"
- Width 2.7"
- Color Multicolor
- Eye Wash and Shower Mounting Wall
- Depth 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # OPT100
- Zoro # G4711977
- UPC # 805042000137
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 10.8" |
Width | 2.7" |
Depth | 2.7" |
Inlet Size | 1/2 in (F) - Hose |
Details
Item | Eyewash Station |
Color | Multicolor |
Eye Wash and Shower Mounting | Wall |
Flow Rate | 2.11 gal/min |
Valve Material | Non-return |
Description
Drench Hose,Handheld,Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01121)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (11-542)
- MAGID Safety Glasses, Grey Antifog Coating (Y880HVPAFG)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Gate Keep Clear At All Times Sign, Landscape (OS-NS-D-1014-L-11080)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 16 gallon, Green (16GFEW)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 10 gallon, Orange (10GFEW)
- HUGHES SAFETY SHOWERS Emergency Wash, Portable, 2.9 gal. (28GEW)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1895)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214Y)
- BRADLEY Portable Drench Hose & Eye Wash ext. dia. 12.25" x 24.38" H (PLS1617)
- Hughes Safety Showers Eyewash Stations and Shower Equipment