Shop All Safety Cabinet Accessories
Justrite
Wall Hanger Assembly, 18 In. W, 1 In. D
Mfr # 25951
Zoro # G6652606
product price: $43.06
/ea
$43.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Wall Mount Hardware
- For Use With 4 gal Cabinets
- Material Steel
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 25951
- Zoro # G6652606
- UPC # 697841008496
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 18 in |
Depth | 2 in |
Height | 4 in |
Fits Cabinet Size | 4 gal |
Dimensions (WxDxH) - Hardware | 18 in x 2 in x 4 in |
Dimensions (WxD) - Hardware | 18 in x 2 in |
Details
Item | Mounting Hardware |
Color | Silver |
Accessory Type | Wall Mount Hardware |
For Use With | 4 gal Cabinets |
Material | Steel |
Load Capacity | 4 lb |
Spill Capacity | 0 gal |
Standards | IFC, NFPA 1, NFPA 30, OSHA |
For Use With Cabinet/Locker Type | Wall Mount Safety Cabinets |
For Use With Cabinet/Locker Capacity | 4 gal |
For Use With Product Type | Cabinet |
Description
Mounting Hardware, Accessory Type Wall Mount Hardware, Color Silver, Depth 2 in, For Use With 4 gal Cabinets, For Use With Cabinet/Locker Capacity 4 gal, For Use With Cabinet/Locker Type Wall Mount Safety Cabinets, For Use With Product Type Cabinet, Height 4 in, Load Capacity 4 lb, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Mens Brown Comp Toe 8 in Waterproof, PR (IA5082)
- REFRIGIWEAR Overalls, Unisex, Fits 36 to 38" Waist (0985RNAVLAR)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- BRADY Base Neutralizing Polymer (SPC-BASE)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- Justrite Safety Cabinet Accessories