Shop All Gas Cylinder Storage
Justrite
Wall Bracket, 35-3/4"W x 2-1/4"D x 4-1/4"H, 3 Cylinder Capacity
Mfr # 35274
Zoro # G305724240
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 3
- Height 4.25 in
- Width 35.75 in
- Depth 2.25 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35274
- Zoro # G305724240
- UPC # 697841210936
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 4.25 in |
Width | 35.75 in |
Depth | 2.25 in |
Details
Cylinder Capacity | 3 |
Material | Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Steering Wheel Safety Cover 16 in CAUTION DO NOT MOVE OR START EQUIPMENT (151875)
- NMC Notice Non-Potable Water Do Not Drink Sign, N321AB (N321AB)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103321)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 30"L (11730)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M96)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 8 (19C159)
- Justrite Safety Storage