Shop All Drum Accessories
Justrite
Vertical Drum Vent
Mfr # DRM415
Zoro # G106603942
Free Shipping & Returns
Not eligible for select promotions
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass|Gasket-Buna-N
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # DRM415
- Zoro # G106603942
- Country of Origin United States
- Category Drum Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Brass|Gasket-Buna-N |
Color | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- ZORO SELECT Wire Shelf 60"x24", Chrome (5GRZ6)
- LOWELL Remote Power Control 20A (RPC-P20-SCD)
- STERILITE Storage Tote, Black/Red, Polypropylene, 30 1/2 in L, 20 5/8 in W, 15 1/4 in H (14669004)
- JUSTRITE Non-Metallic Drum Vent - Petroleum Based Liquids (DRM322)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Manual Closure, Brass Body (08955)
- JUSTRITE Vertical Drum Vent Assembly, For Use With 3/4 in DN20 Bung, Brass, Brass (08102)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- JUSTRITE SIPHON ADPTR DRUM W/FAUCET (JT08308)
- JUSTRITE Justrite® 8533 Horizontal Drum Gauge with Faucet (8533)
- BRISKHEAT BriskHeat Silicone Rubber Drum Heater For 55 Gallon Steel Drum, 50-425F, 120V (DHCS15)
- Justrite Drums & Accessories