Shop All Safety Cabinet Accessories
Justrite
VaporTrap Cabinet Filter, PK2
Mfr # 29916
Zoro # G5076522
product price: $107.10
/pk 2, $53.55/ea
Free Shipping & Returns
$107.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type VaporTrap Filter
- For Use With 22 gal. Cabinets
- Material Stainless Steel
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29916
- Zoro # G5076522
- UPC # 697841145368
- Country of Origin China
- Category Safety Cabinet Accessories
Dimensions
Height | 2 3/4 in |
Width | 8 3/4 in |
Depth | 8 3/4 in |
Details
Item | Vapor Filter |
Color | Silver |
Accessory Type | VaporTrap Filter |
For Use With | 22 gal. Cabinets |
Material | Stainless Steel |
Includes | (2) VaporTrap Filter |
Standards | IFC, NFPA 1, NFPA 30, OSHA |
Spill Capacity | 0 gal |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | All Justrite Safety Cabinets |
Description
Vapor Filter, Accessory Type VaporTrap Filter, Color Silver, Depth 8 3/4 in, For Use With Cabinet/Locker Type All Justrite Safety Cabinets, For Use With Product Type Cabinet, Height 2 3/4 in, Includes (2) VaporTrap Filter, Material Stainless Steel, Spill Capacity 0 gal, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 8 3/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 15 ft Black Rubber Roll (03-167-CO-P)
- KYORENE 13g Gray Kyorene Graphene A4 Liner with Black HCT Nano-Foam Nitrile Palm Coating(L) PK Gloves (00-450 (L))
- HEXARMOR Coated Gloves, Green/White, Size XL, PR (3050-XL (10))
- BEKINA Knee Boots, 6, D, Pull On, Plain, PR (X210GB-6)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- Justrite Safety Cabinet Accessories