Shop All Electrical Wire & Cable
Justrite
Uninsulated Bonding/Grounding Wires 3' L
Mfr # DRM494
Zoro # G406604229
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 3'
- Jacket Material Clamp - Zinc Die Cast|Wire - Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # DRM494
- Zoro # G406604229
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 3' |
Details
Jacket Material | Clamp - Zinc Die Cast|Wire - Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K & S PRECISION METALS 1/8X36 Music Wire (507)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- JUSTRITE Insulated Bonding/Grounding Wires 10' L (DRM492)
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM495)
- JUSTRITE Insulated Bonding/Grounding Wires 3' L (DRM498)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426100)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- QUICKCABLE Parallel Primary Wire, 16 Ga, 3 Cond, 100ft (232101-100)
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- Justrite Electrical Wire & Cable