Shop All Disposal Cans
Justrite
Type I Safety Can, 2-1/2 gal, White
Mfr # 12260
Zoro # G4830375
product price: $154.31
/ea
Free Shipping & Returns
$154.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 1/4 in
- Outside Dia. 10 3/4 in
- Can Capacity 2.5 gal
- Can Color White
- Can Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 12260
- Zoro # G4830375
- UPC # 697841005372
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 15 1/4 in |
Outside Dia. | 10 3/4 in |
Width | 10 3/4 in |
Length | 10 3/4 in |
Can Diameter | 10 3/4 in |
Details
Item | Corrosive Liquids Disposal Can |
Can Capacity | 2.5 gal |
Can Color | White |
Can Material | Polyethylene |
For Use With Liquid | Corrosives |
Includes | Stainless Steel Hardware |
Capacity | 2.5 gal |
Used For | Corrosives |
Color | White |
Cap Features | Auto-Venting, Normally Closed, Spring-Closing |
Includes Flame Arrestor | No |
Compatible Fluids | Corrosives |
Product Type | Safety Can |
Description
Corrosive Liquids Disposal Can, Capacity 2.5 gal, Can Material Polyethylene, Material Finish Not Applicable, Color White, Compatible Fluids Corrosives, Product Type Safety Can, Can Diameter 10 3/4 in, Cap Features Auto-Venting, Normally Closed, Spring-Closing, Height 15 1/4 in, Includes Stainless Steel Hardware, Includes Flame Arrestor No, Length 10 3/4 in, Width 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8733)
- FULL THROTTLE Vest-Jr(77-125#) Green Rpd Dry, #142400-400-009-22 (142400-400-009-22)
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12754)
- JUSTRITE Dispensing Bottle, 16 oz., White (14009)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12762)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14265)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14762)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- Justrite Safety Storage