Shop All Safety Cabinet Accessories
Justrite
Tray, For Use With SpillSlope 29936 Steel Shelf for 12/15 gal Compac and 22 gal Slimline Safety Cabi
Mfr # 29051
Zoro # G008856514
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene
- Width 13.875"
- Depth 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29051
- Zoro # G008856514
- UPC # 697841269989
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 13.875" |
Depth | 18.5" |
Details
Color | Yellow |
Material | Polyethylene |
Description
Justrite Tray, For Use With: SpillSlope 29936 Steel Shelf for 12/15 gal Compac and 22 gal Slimline Safety Cabinets, Polyethylene, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley 82330 HazProof Steel Toe Boots, OrangeCream, Sure Grip Outsole, Size 13 (82330.13)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, OV, CL, SD, CD, HC, P100, Magenta, Yellow, 2 PK (815364)
- SECURE CLICK Head Harness (FF-800-05)
- DUPONT Disposable Lab Coat, 3XL, Blue, PK30 (PB212SBU3X003000)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- Justrite Safety Cabinet Accessories