Shop All Dip Tanks
Justrite
Tank, Dip, Steel, 2G
Mfr # 27602
Zoro # G902749592
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Red
- Height 10"
- Can Capacity 2 gallon
- Outside Dia. 9.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10" |
Outside Dia. | 9.375" |
Details
Can Material | Steel |
Can Color | Red |
Can Capacity | 2 gallon |
Standards | FM Approval; TUV Approval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Bosun Chair with Belt, XL (1001135)
- DUPONT Disposable Pants , 2XL , White , Polyolefin , Elastic Waist (TY350SWH2X005000)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- AZUSA SAFETY Scout Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog Clear Lenses, Soft Non-Slip Ear Pieces (SCOUT)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 8 gal. (27608)
- JUSTRITE Dip Tank, Benchtop, 5 gal. (27606)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- JUSTRITE Steel Drain Can Cover (CAN167)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 18 gal. (27260)
- JUSTRITE Rinse Tank Basket, Steel (27003)
- Justrite Safety Storage