Shop All Secondary Spill Containment
Justrite
TALONSX BERM 12X26X1'BLK
Mfr # T8436
Zoro # G509029523
product price: $3,630.99
/ea
Free Shipping & Returns
$3,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Included No
- Color Black
- Outside Length 312 in
- Load Capacity 2334 gal
- Material XR5 Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8436
- Zoro # G509029523
- UPC # 48441006489
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Length | 312 in |
Outside Height | 12 in |
Outside Width | 144 in |
Details
Drain Included | No |
Color | Black |
Load Capacity | 2334 gal |
Material | XR5 Coated Fabric |
Includes Drain | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- PAULSON Sun Shield, Fits Msa V Guard, Grey/White (A-S4-M)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red, White (T1-6268-EG_24x24)
- JUSTRITE Spill Tray, 20 gal Spill Capacity, Polyethylene (28716)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28622)
- JUSTRITE Drum Spill Containment Pallet, 4 Drum, 5 (28637)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- Justrite Secondary Spill Containment