Shop All Secondary Spill Containment
Justrite
TALONSX BERM 10X10X1'BLK
Mfr # T8429
Zoro # G209029502
product price: $2,240.99
/ea
Free Shipping & Returns
$2,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Included No
- Color Black
- Load Capacity 748 gal
- Outside Length 120 in
- Material XR5 Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8429
- Zoro # G209029502
- UPC # 48441006397
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Length | 120 in |
Outside Height | 12 in |
Details
Drain Included | No |
Color | Black |
Load Capacity | 748 gal |
Material | XR5 Coated Fabric |
Includes Drain | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Trespassing Sign 14.5" x 18.5", 5PK (A00104)
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637M)
- LYLE Reflalum Danger Keep Out, 14"x10", Sign Legend Text Color: Black (LCU4-0198-RA_14X10)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 11 1/2, Brown, PR (SE4300)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- JUSTRITE Drum Spill Containment Pallet, 67 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28672)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- JUSTRITE Spill Tray, 12 gal Spill Capacity, Polyethylene (28715)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- Justrite Spill Control Supplies