Shop All Spill Containment Accessories
Justrite
TALON SX BERM 4X6X8in BLK
Mfr # T8423
Zoro # G009614823
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 72 in
- Drain Included No
- Height 8 in
- Color Black
- Spill Capacity 119 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8423
- Zoro # G009614823
- UPC # 48441006335
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 72 in |
Height | 8 in |
Width | 48 in |
Details
Drain Included | No |
Color | Black |
Spill Capacity | 119 gal |
Material | XR5 Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (DPG59-120)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Red (X5005V-ANSI)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Brass (RWR01-SB)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0312YB)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- Justrite Spill Containment Accessories