Shop All Spill Containment Accessories
Justrite
TALON SPILL BERM 8X10X8in
Mfr # T8407
Zoro # G809614771
product price: $1,451.99
/ea
Free Shipping & Returns
$1,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 120 in
- Drain Included No
- Height 8 in
- Width 96 in
- Spill Capacity 400 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8407
- Zoro # G809614771
- UPC # 48441006304
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 120 in |
Height | 8 in |
Width | 96 in |
Details
Drain Included | No |
Spill Capacity | 400 gal |
Standards | EPA 40; NPDES; SPCC Compliance |
Material | PVC Coated Fabric |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10150221)
- LACROSSE ZXT Knee Boot 16" Black Foam, 7, PR (189010-7)
- BRADY Label, Black/Orange, PK20 (27405LS)
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- JUSTRITE Single Drum Spill Container, Black (28685)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- ABSORBENT PRODUCTS LTD. ABSORBENT QD65-2 QUICK DAM FLOOD BARRIERS 5' (QD65-2)
- Justrite Spill Containment Accessories