Shop All Spill Containment Accessories
Justrite
TALON SPILL BERM 6X6X8in
Mfr # T8402
Zoro # G109614761
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 72 in
- Drain Included No
- Height 8 in
- Color Yellow
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8402
- Zoro # G109614761
- UPC # 48441006250
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 72 in |
Height | 8 in |
Details
Drain Included | No |
Color | Yellow |
Material | PVC Coated Fabric |
Standards | EPA 40; NPDES; SPCC Compliance |
Spill Capacity | 180 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- PRO SHOE COVERS Extra Large (BK340XL)
- DUNLOP Boots, Men's 12, Women's 14, Black, PR (ND68A93.CH)
- HEXARMOR Safety Gloves, Blue/Black, 2XL, PR (2134-XXL (11))
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- Justrite Spill Containment Accessories