Shop All Safety Cabinet Accessories
Justrite
T8200-70 FOAMLOG 70inX4.5inX4.5in
Mfr # T820070
Zoro # G109842386
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.5 in
- Height 4.5 in
- Material PVC Coated Fabric
- Width 70 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T820070
- Zoro # G109842386
- UPC # 48441007844
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 4.5 in |
Height | 4.5 in |
Width | 70 in |
Details
Material | PVC Coated Fabric |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-1)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 2XL, 11" L (1032-2X)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-MT-10070)
- ACCUFORM Ice Alert Indicator Sign, 6 in Height, 6 in Width, Aluminum, Plastic, Circle, No Text (487D05)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- Justrite Safety Cabinet Accessories