Shop All Bench Cans
Justrite
Swab Pail, 6 Qt., Steel, Red
Mfr # 10471
Zoro # G6095573
Free Shipping & Returns
$108.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 qt
- Height 7 1/2 in
- Outside Dia. 9 5/8 in
- Can Capacity 1.5 gal
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 10471
- Zoro # G6095573
- UPC # 697841003217
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 7 1/2 in |
Outside Dia. | 9 5/8 in |
Dasher Plate Dia. | 7 1/2 in |
Dasher Plate Diameter | 7 1/2 in |
Can Diameter | 9 3/8 in |
Details
Item | Bench Can |
Capacity | 6 qt |
Can Capacity | 1.5 gal |
Can Material | Steel |
Can Color | Red |
Standards | FM Approved, TUV Approved |
Color | Red |
Finish | Powder Coated |
Plunger Material | Steel |
Material Finish | Powder Coated |
Description
Bench Can, Capacity 6 qt, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 7 1/2 in, Color Red, Plunger Material Steel, Standards FM Approved, TUV Approved, Product Type Swab Pail, Can Diameter 9 3/8 in, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1488-RA_14X10 (U5-1488-RA_14X10)
- ALLEGRO INDUSTRIES Full Mask Storage Bag (2025)
- AZUSA SAFETY 13 ga. Gray Nylon/Lycra Gloves, Black Sandy Foam Nitrile Palm Coating, XL (N10530)
- JUSTRITE Aerosolv Coalescing/Carbon Filter, Deluxe/Standard (28197)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- JUSTRITE Plunger Can, 1 qt., Polyethylene, Red (14018)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- JUSTRITE Bench Can, 2 Gal., Galvanized Steel, Red (10575)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Bench Can, Steel, 11-1/2" dia, 2 gal Cap. (10578)
- EAGLE MFG Bench Can, 2 Gal., Galvanized Steel, Red (B608)
- Justrite Safety Storage