Shop All Safety Cabinets
Justrite
SURE-GRIP® EX WALL MOUNT AEROSOL CAN SAFETY CABINET, CAP. 20 GALLONS,
Mfr # 8934016
Zoro # G4622999
product price: $1,480.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,480.00
Free 30-Day Returns
Key Features
- Features Adjustable Shelves
- Standards Complies with NFPA Code 30; FM Approval
- Door Type Manual
- Number of Shelves 3
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8934016
- Zoro # G4622999
- UPC # 697841142350
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 12 in |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Features | Adjustable Shelves |
Standards | Complies with NFPA Code 30; FM Approval |
Door Type | Manual |
Number of Shelves | 3 |
Number of Doors | 2 |
Color | Red |
Material | 18-Gauge Steel |
Storage Capacity | 20 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Fluorescent Green Polyester Parka size M (S42611)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Sure-Grip EX Paints and Inks Cabinet, 45 gal., Red (894521)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- Justrite Safety Cabinets