Shop All Safety Cabinets
Justrite
SURE-GRIP® EX VERTICAL DRUM SAFETY CABINET AND DRUM SUPPORT, CAP. 55 G
Mfr # 896225
Zoro # G4623093
product price: $2,500.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
- Number of Doors 2
- Door Type Self-close
- Number of Shelves 1
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896225
- Zoro # G4623093
- UPC # 697841114630
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 34 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Details
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Number of Doors | 2 |
Door Type | Self-close |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Color | white |
Features | Adjustable Shelves |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Headband (RCS108)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RR100NB)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XXL)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon (896004)
- JUSTRITE SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- Justrite Safety Storage