Shop All Safety Cabinets
Justrite
SURE-GRIP® EX VERTICAL DRUM SAFETY CABINET AND DRUM SUPPORT, CAP. 55 G
Mfr # 896203
Zoro # G4622980
product price: $1,990.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,990.00
Free 30-Day Returns
Key Features
- Color Gray
- Number of Doors 2
- Standards Complies with NFPA Code 30; FM Approval
- Door Type Manual
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896203
- Zoro # G4622980
- UPC # 697841114562
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 34 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Details
Color | Gray |
Number of Doors | 2 |
Standards | Complies with NFPA Code 30; FM Approval |
Door Type | Manual |
Number of Shelves | 1 |
Material | 18-Gauge CR Steel |
Features | Adjustable Shelves |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, 33 In. W, Blue, 54 In. L (56-007)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/L)
- JUSTRITE AEROSOLV Colorimetric Indicator Replacement Cartridge (DRM667)
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010X)
- Justrite Safety Cabinets