Shop All Safety Cabinets
Justrite
SURE-GRIP® EX VERTICAL DRUM SAFETY CABINET AND DRUM SUPPORT, CAP. 55 G
Mfr # 896201
Zoro # G4623330
product price: $1,990.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,990.00
Free 30-Day Returns
Key Features
- Depth 34 in
- Door Type Manual
- Color Red
- Standards Complies with NFPA Code 30; FM Approval
- Material 18-Gauge CR Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896201
- Zoro # G4623330
- UPC # 697841114548
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 34 in |
Details
Door Type | Manual |
Color | Red |
Standards | Complies with NFPA Code 30; FM Approval |
Material | 18-Gauge CR Steel |
Number of Doors | 2 |
Number of Shelves | 1 |
Features | Adjustable Shelves |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X11GY)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- KONG USA Mini Pear, 6mm Aluminum, Black/Black (755C00NN0K)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL907-2X3X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- Justrite Safety Storage